Zoro Homepage

Square Plunge Milling Cutter, with Weldon Flat, for VDGT. Inserts, 25mm Diameter, 3 Inserts

  • Mfr # 211847 25/3

  • Zoro # G216121459


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219801 (7IP; 0.9 Nm)
Cutting Dia.
25 mm
Number of Teeth
3
Shank Dia.
25 mm
Overall Length
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211847 25/3
Zoro #
G216121459
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
25 mm
Shank Dia.
25 mm
Overall Length
90 mm
Diameter 3
23 mm
Ramping Length for αmax
21.4 mm

Details

Item
Plunge mill
Insert Screw
219801 (7IP; 0.9 Nm)
Number of Teeth
3
Cutting Angle
90°
Axial Rake Angle
Circular Interpolation Milling - Dmax
48 mm
Fz Helix
0.8
Coolant Through
Yes
Circular interpolation milling ap
3.5 mm
Machining Strategy
MTC
Dia/No. of Cutting Edges
25 mm/3
Circular Interpolation Milling - Dmin
48 mm
Shank Type
Weldon shank
Tool Exchange
PowerCard
Ramping Angle
4.01°
Overhang
35 mm

Description

Version: Greater tool stiffness by elimination of twist between indexable insert and insert seat. Note: Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP. Tool exchange: PowerCard Overhang L1: 35 mm Overall length Ltot: 90 mm ShankDs h6: 25 mm Circular interpolation millingDmin: 48 mm Circular interpolation millingDmax: 48 mm Circular interpolation milling ap: 3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.