Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Shoulder Mill, with Plain Shank, 25mm Diameter, 2 Inserts

  • Mfr # 215710 25/2

  • Zoro # G616121349


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
25 mm
Overall Length
200 mm
Shank Dia.
25 mm
Cutting Angle
90°
Insert Screw
219811 (15IP; 5.0 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215710 25/2
Zoro #
G616121349
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
25 mm
Overall Length
200 mm
Shank Dia.
25 mm

Details

Item
End / face mill
Cutting Angle
90°
Insert Screw
219811 (15IP; 5.0 Nm)
Overhang
44 mm
Dia/No. of Cutting Edges
25 mm/2
Number of Teeth
2
Coolant Through
No
Tool Exchange
PowerCard
Shank Type
Plain shank

Description

Version: Indexable shoulder mill with irregular pitch for very smooth cutting. Without through-coolant feed. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Cutting edgeDC: 25 mm Number of cutting edges Z: 2 Overhang L1: 44 mm Overall length Ltot: 200 mm ShankDs h6: 25 mm suitable indexable insert: AP.. 16..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.