Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Shoulder Mill, with Plain Shank, 32mm Diameter, 3 Inserts

  • Mfr # 215710 32/3

  • Zoro # G616121417


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219812 (15IP; 5.0 Nm)
Cutting Dia.
32 mm
Shank Dia.
32 mm
Overall Length
250 mm
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215710 32/3
Zoro #
G616121417
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
32 mm
Shank Dia.
32 mm
Overall Length
250 mm

Details

Insert Screw
219812 (15IP; 5.0 Nm)
Item
End / face mill
Cutting Angle
90°
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
32 mm/3
Shank Type
Plain shank
Overhang
50 mm
Coolant Through
No
Number of Teeth
3

Description

Version: Indexable shoulder mill with irregular pitch for very smooth cutting. Without through-coolant feed. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Cutting edgeDC: 32 mm Number of cutting edges Z: 3 Overhang L1: 50 mm Overall length Ltot: 250 mm ShankDs h6: 32 mm suitable indexable insert: AP.. 16..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.