Zoro Homepage

Square Shoulder Mill, with Threaded Shank, 15.7mm Diameter, 2 Inserts

  • Mfr # 215870 15,7/2

  • Zoro # G616121363


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
15.7 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Cutting Angle
90°
Overall Length
23 mm
Diameter 2
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215870 15,7/2
Zoro #
G616121363
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
15.7 mm
Overall Length
23 mm
Diameter 2
12.7 mm
Ramping Length for αmax
10.55 mm
Diameter 1
8.5 mm
Diameter 3
12.7 mm
Free length
23 mm

Details

Item
End / face mill
Insert Screw
219814 (8IP; 1.2 Nm)
Cutting Angle
90°
Coolant Through
Yes
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
28.4 mm
Fz Helix
0.5
Shank Type
with threaded shank
Circular Interpolation Milling - Dmax
29.4 mm
Ramping Angle
1.36°
Number of Teeth
2
Mounting Thread
M8
Axial Rake Angle
Dia/No. of Cutting Edges
15.7 mm/2

Description

Application: General application in all materials and for slot milling. Note: Arbors for milling cutters with thread see catalogue section 3. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Overall length Ltot: 23 mmD1 h6: 8.5 mmD2: 12.7 mm Mounting thread M: M8 Circular interpolation millingDmin: 28.4 mm Circular interpolation millingDmax: 29.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.