Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Shoulder Mill, with Threaded Shank, 16mm Diameter, 2 Inserts

  • Mfr # 215870 16/2

  • Zoro # G616121424


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219814 (8IP; 1.2 Nm)
Overall Length
23 mm
Cutting Angle
90°
Cutting Dia.
16 mm
Diameter 1
8.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215870 16/2
Zoro #
G616121424
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
23 mm
Cutting Dia.
16 mm
Diameter 1
8.5 mm
Free length
23 mm
Diameter 2
12.7 mm
Diameter 3
13 mm
Ramping Length for αmax
10.85 mm

Details

Insert Screw
219814 (8IP; 1.2 Nm)
Cutting Angle
90°
Item
End / face mill
Number of Teeth
2
Ramping Angle
1.32°
Coolant Through
Yes
Fz Helix
0.5
Dia/No. of Cutting Edges
16 mm/2
Circular Interpolation Milling - Dmax
30 mm
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
29 mm
Mounting Thread
M8
Shank Type
with threaded shank
Axial Rake Angle
3°

Description

Application: General application in all materials and for slot milling. Note: Arbors for milling cutters with thread see catalogue section 3. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Overall length Ltot: 23 mmD1 h6: 8.5 mmD2: 12.7 mm Mounting thread M: M8 Circular interpolation millingDmin: 29 mm Circular interpolation millingDmax: 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.