Zoro Homepage

Square Shoulder Mill, with Threaded Shank, 19.7mm Diameter, 3 Inserts

  • Mfr # 215870 19,7/3

  • Zoro # G516121463


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Cutting Dia.
19.7 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Overall Length
30 mm
Ramping Length for αmax
14.55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215870 19,7/3
Zoro #
G516121463
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
19.7 mm
Overall Length
30 mm
Ramping Length for αmax
14.55 mm
Diameter 2
17.7 mm
Diameter 3
16.7 mm
Free length
30 mm
Diameter 1
10.5 mm

Details

Cutting Angle
90°
Insert Screw
219814 (8IP; 1.2 Nm)
Item
End / face mill
Shank Type
with threaded shank
Mounting Thread
M10
Tool Exchange
PowerCard
Number of Teeth
3
Fz Helix
0.5
Circular Interpolation Milling - Dmin
36.4 mm
Coolant Through
Yes
Circular Interpolation Milling - Dmax
37.4 mm
Ramping Angle
0.98°
Dia/No. of Cutting Edges
19.7 mm/3
Axial Rake Angle

Description

Application: General application in all materials and for slot milling. Note: Arbors for milling cutters with thread see catalogue section 3. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Overall length Ltot: 30 mmD1 h6: 10.5 mmD2: 17.7 mm Mounting thread M: M10 Circular interpolation millingDmin: 36.4 mm Circular interpolation millingDmax: 37.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.