Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Shoulder Mill, with Threaded Shank, 25mm Diameter, 3 Inserts

  • Mfr # 215870 25/3

  • Zoro # G116121382


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219814 (8IP; 1.2 Nm)
Cutting Dia.
25 mm
Cutting Angle
90°
Overall Length
35 mm
Circular Interpolation Milling - Dmax
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215870 25/3
Zoro #
G116121382
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
25 mm
Overall Length
35 mm
Diameter 2
20.7 mm
Diameter 3
22 mm
Ramping Length for αmax
19.85 mm
Diameter 1
12.5 mm
Free length
35 mm

Details

Insert Screw
219814 (8IP; 1.2 Nm)
Item
End / face mill
Cutting Angle
90°
Circular Interpolation Milling - Dmax
48 mm
Mounting Thread
M12
Tool Exchange
PowerCard
Number of Teeth
3
Coolant Through
Yes
Circular Interpolation Milling - Dmin
47 mm
Shank Type
with threaded shank
Fz Helix
0.5
Axial Rake Angle
3°
Ramping Angle
0.72°
Dia/No. of Cutting Edges
25 mm/3

Description

Application: General application in all materials and for slot milling. Note: Arbors for milling cutters with thread see catalogue section 3. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Overall length Ltot: 35 mmD1 h6: 12.5 mmD2: 20.7 mm Mounting thread M: M12 Circular interpolation millingDmin: 47 mm Circular interpolation millingDmax: 48 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.