Zoro Homepage

Square Shoulder Mill, with Threaded Shank, 32mm Diameter, 5 Inserts

  • Mfr # 215870 32/5

  • Zoro # G416121402


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
32 mm
Cutting Angle
90°
Overall Length
43 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Free length
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215870 32/5
Zoro #
G416121402
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
32 mm
Overall Length
43 mm
Free length
43 mm
Ramping Length for αmax
26.85 mm
Diameter 1
17 mm
Diameter 2
28.7 mm
Diameter 3
29 mm

Details

Cutting Angle
90°
Insert Screw
219814 (8IP; 1.2 Nm)
Item
End / face mill
Fz Helix
0.5
Shank Type
with threaded shank
Mounting Thread
M16
Tool Exchange
PowerCard
Ramping Angle
0.53°
Circular Interpolation Milling - Dmin
61 mm
Axial Rake Angle
Coolant Through
Yes
Dia/No. of Cutting Edges
32 mm/5
Number of Teeth
5
Circular Interpolation Milling - Dmax
62 mm

Description

Application: General application in all materials and for slot milling. Note: Arbors for milling cutters with thread see catalogue section 3. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Overall length Ltot: 43 mmD1 h6: 17 mmD2: 28.7 mm Mounting thread M: M16 Circular interpolation millingDmin: 61 mm Circular interpolation millingDmax: 62 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.