Zoro Homepage

Square Shoulder Mill, with Weldon Flat, 20mm Diameter, 2 Inserts

  • Mfr # 215840 20/2

  • Zoro # G816121439


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Overall Length
90 mm
Cutting Angle
90°
Cutting Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215840 20/2
Zoro #
G816121439
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
20 mm
Overall Length
90 mm
Cutting Dia.
20 mm
Ramping Length for αmax
14.85 mm
Max. Cutting Depth
17 mm
Diameter 3
17 mm

Details

Insert Screw
219814 (8IP; 1.2 Nm)
Cutting Angle
90°
Item
End / face mill
Circular Interpolation Milling - Dmax
38 mm
Number of Effective Inserts
2
Dia/No. of Cutting Edges
20 mm/2
Overhang
35 mm
Axial Rake Angle
Ramping Angle
0.96°
L2
9 mm
Number of Indexable Inserts
3
Milling Application
End milling
Coolant Through
Yes
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
37 mm
Shank Type
Weldon shank
Fz Helix
0.5

Description

Application: Universal application in all materials. - Angle and slot milling- milling pockets- circular milling- bore milling- peripheral milling. For drilling and for machining of slots. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. - Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use e.g. with copper paste. Tool exchange: PowerCard Number of effective inserts Zeff: 2 Number of indexable inserts: 3 maximum cutting depth ap max: 17 mm Overhang L1: 35 mm L2: 9 mm Overall length Ltot: 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.