
Square Shoulder Mill, with Weldon Flat, 25mm Diameter, 2 Inserts
Mfr # 215840 25/2
Zoro # G716121461
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
90°
Overall Length
110 mm
Cutting Dia.
25 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Shank Dia.
25 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215840 25/2
Zoro #
G716121461
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
110 mm
Cutting Dia.
25 mm
Shank Dia.
25 mm
Diameter 3
22 mm
Ramping Length for αmax
19.85 mm
Max. Cutting Depth
19 mm
Details
Item
End / face mill
Cutting Angle
90°
Insert Screw
219814 (8IP; 1.2 Nm)
Number of Indexable Inserts
3
L2
9 mm
Shank Type
Weldon shank
Ramping Angle
0.72°
Dia/No. of Cutting Edges
25 mm/2
Milling Application
End milling
Circular Interpolation Milling - Dmin
47 mm
Number of Effective Inserts
2
Circular Interpolation Milling - Dmax
48 mm
Overhang
50 mm
Coolant Through
Yes
Fz Helix
0.5
Tool Exchange
PowerCard
Axial Rake Angle
3°
Description
Application: Universal application in all materials. - Angle and slot milling- milling pockets- circular milling- bore milling- peripheral milling. For drilling and for machining of slots. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. - Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use e.g. with copper paste. Tool exchange: PowerCard Number of effective inserts Zeff: 2 Number of indexable inserts: 3 maximum cutting depth ap max: 19 mm Overhang L1: 50 mm L2: 9 mm Overall length Ltot: 110 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.