Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Shoulder Mill, with Weldon Flat, 40mm Diameter, 4 Inserts

  • Mfr # 215705 40/4

  • Zoro # G716121379


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
40 mm
Insert Screw
219812 (15IP; 5.0 Nm)
Overall Length
115 mm
Shank Dia.
32 mm
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215705 40/4
Zoro #
G716121379
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
40 mm
Overall Length
115 mm
Shank Dia.
32 mm

Details

Item
End / face mill
Insert Screw
219812 (15IP; 5.0 Nm)
Cutting Angle
90°
Tool Exchange
PowerCard
Coolant Through
Yes
Overhang
55 mm
Shank Type
Weldon shank
Dia/No. of Cutting Edges
40 mm/4
Number of Teeth
4

Description

Version: Indexable shoulder mill with irregular pitch for very smooth cutting. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Cutting edgeDC: 40 mm Number of cutting edges Z: 4 Overhang L1: 55 mm Overall length Ltot: 115 mm ShankDs h6: 32 mm suitable indexable insert: AP.. 16..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.