
Stainless Steel Ruler, 150 mm
Mfr # 461770 150
Zoro # G411470093
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Material
Stainless Steel
Standard
EG I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461770 150
Zoro #
G411470093
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
150 mm
Details
Item
ruler
Material
Stainless Steel
Standard
EG I
Description
Stainless Steel Ruler, 150 mm. Version: Made of stainless spring steel. Smooth surface with very precise and sharp contrast graduations. Very high accuracy and clear definition for legibility of the scale. Upper edge with 1/2 mm graduations. Lower edge with 1 mm graduations. Material: Stainless steel- INOX Cross-section width: 13 mm Cross-section thickness: 0.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.