Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Center Jaw, Type: 80

  • Mfr # 363040 80

  • Zoro # G215324813


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
363040 80
Zoro #
G215324813
UPC #
-
Country of Origin
Germany

Description

With grip serrations in a 3 mm step and a smooth clamping face. Suitable for: Spindle bearing, complete No. 363008. Note: Not for use with size 50 or Xtric types XS and XSP! Jaw width b: 80 mm Jaw height h: 28 mm Jaw length l: 23 mm suitable for color code: Xtric 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.