Zoro Homepage

Standard Top Jaw, Coated, for Type: 125

  • Mfr # 363014 125

  • Zoro # G315324799


product price: $320.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363014 125
Zoro #
G315324799
UPC #
-
Country of Origin
Germany

Description

Combination jaws with grip serrations and a smooth clamping face. With coating on the smooth clamping face for optimum retaining force. b1: 125 mm Jaw height h: 38 mm Height h1: 3 mm Height h2: 18 mm Jaw length l: 66 mm Length l1: 3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.