Zoro Homepage

Standard Top Jaw, for Type: 80C

  • Mfr # 361125 80C

  • Zoro # G515324841


product price: $497.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361125 80C
Zoro #
G515324841
UPC #
-
Country of Origin
Germany

Description

Coated, hardened and ground. Comfort version, width-reduced variant. Application: For mounting front jaws No. 361140 361149. Suitable for: 5-axis vice set No. 361100 and clamping module No. 361105 361110. Supplied with: Fastening screws. Jaw width b: 80 mm Jaw height h: 45 mm Height h1: 25 mm Jaw length l: 68.5 mm Length l1: 12 mm suitable for color code: Xpent1-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.