Zoro Homepage

Steel Copy Mill, Extra Long, Plain Shank, 12mm Diameter

  • Mfr # 212606 12

  • Zoro # G416121372


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Insert Screw
219872 (10IP; 2.2 Nm)
Cutting Dia.
12 mm
Overall Length
145 mm
Overhang
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212606 12
Zoro #
G416121372
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12 mm
Cutting Dia.
12 mm
Overall Length
145 mm
D1 Diameter
10 mm

Details

Insert Screw
219872 (10IP; 2.2 Nm)
Item
Copy mill
Dia
12 mm
Overhang
22 mm
Number of Teeth
2
Coolant Through
Yes
Tool Exchange
PowerCard
Shank Type
Plain shank

Description

Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Steel - for general use in machining drop-forgings- and in tool and mould making. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2 Overhang L1: 22 mm Lengthd1: 85 mm Overall length Ltot: 145 mmd1: 10 mm ShankDs h6: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.