Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Copy Mill, Long, Plain Shank, 20mm Diameter

  • Mfr # 212603 20

  • Zoro # G816121347


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Length
141 mm
Cutting Dia.
20 mm
Shank Dia.
20 mm
Insert Screw
219874 (20IP; 5.0 Nm)
Number of Teeth
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212603 20
Zoro #
G816121347
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
141 mm
Cutting Dia.
20 mm
Shank Dia.
20 mm
D1 Diameter
17 mm

Details

Item
Copy mill
Insert Screw
219874 (20IP; 5.0 Nm)
Number of Teeth
2
Dia
20 mm
Shank Type
Plain shank
Tool Exchange
PowerCard
Coolant Through
Yes
Overhang
34 mm

Description

Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Steel - for general use in machining drop-forgings- and in tool and mould making. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2 Overhang L1: 34 mm Lengthd1: 75 mm Overall length Ltot: 141 mmd1: 17 mm ShankDs h6: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.