
Steel Copy Mill, Short, Plain Shank, 10mm Diameter
Mfr # 212601 10
Zoro # G416121433
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Overall Length
92 mm
Insert Screw
219871 (8IP; 1.2 Nm)
Shank Dia.
12 mm
Cutting Dia.
10 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212601 10
Zoro #
G416121433
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
92 mm
Shank Dia.
12 mm
Cutting Dia.
10 mm
D1 Diameter
8 mm
Details
Item
Copy mill
Insert Screw
219871 (8IP; 1.2 Nm)
Coolant Through
Yes
Tool Exchange
PowerCard
Dia
10 mm
Shank Type
Plain shank
Overhang
32 mm
Number of Teeth
2
Description
Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Steel - for general use in machining drop-forgings- and in tool and mould making. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2 Overhang L1: 32 mm Overall length Ltot: 92 mmd1: 8 mm ShankDs h6: 12 mm Insert screw: 219871 8IP- 1.2 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.