Zoro Homepage

Steel Copy Mill, Short, Plain Shank, 12mm Diameter

  • Mfr # 212601 12

  • Zoro # G616121400


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Overall Length
92 mm
Cutting Dia.
12 mm
Coolant Through
Yes
Insert Screw
219872 (10IP; 2.2 Nm)
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212601 12
Zoro #
G616121400
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
92 mm
Cutting Dia.
12 mm
Shank Dia.
12 mm
D1 Diameter
10 mm

Details

Item
Copy mill
Coolant Through
Yes
Insert Screw
219872 (10IP; 2.2 Nm)
Shank Type
Plain shank
Tool Exchange
PowerCard
Dia
12 mm
Number of Teeth
2
Overhang
32 mm

Description

Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Steel - for general use in machining drop-forgings- and in tool and mould making. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2 Overhang L1: 32 mm Overall length Ltot: 92 mmd1: 10 mm ShankDs h6: 12 mm Insert screw: 219872 10IP- 2.2 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.