Zoro Homepage

Steel Copy Mill, Short, Plain Shank, 20mm Diameter

  • Mfr # 212601 20

  • Zoro # G116121351


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
20 mm
Coolant Through
Yes
Overall Length
104 mm
Shank Dia.
20 mm
Insert Screw
219874 (20IP; 5.0 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212601 20
Zoro #
G116121351
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
20 mm
Overall Length
104 mm
Shank Dia.
20 mm
D1 Diameter
17 mm

Details

Coolant Through
Yes
Item
Copy mill
Insert Screw
219874 (20IP; 5.0 Nm)
Shank Type
Plain shank
Dia
20 mm
Number of Teeth
2
Tool Exchange
PowerCard
Overhang
38 mm

Description

Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Steel - for general use in machining drop-forgings- and in tool and mould making. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2 Overhang L1: 38 mm Overall length Ltot: 104 mmd1: 17 mm ShankDs h6: 20 mm Insert screw: 219874 20IP- 5.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.