Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Copy Mill, Short, Plain Shank, 25mm Diameter

  • Mfr # 212601 25

  • Zoro # G816121460


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Overall Length
121 mm
Cutting Dia.
25 mm
Coolant Through
Yes
Shank Dia.
25 mm
Insert Screw
219875 (25IP; 6.0 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212601 25
Zoro #
G816121460
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
121 mm
Cutting Dia.
25 mm
Shank Dia.
25 mm
D1 Diameter
22 mm

Details

Coolant Through
Yes
Item
Copy mill
Insert Screw
219875 (25IP; 6.0 Nm)
Number of Teeth
2
Overhang
45 mm
Tool Exchange
PowerCard
Dia
25 mm
Shank Type
Plain shank

Description

Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Steel - for general use in machining drop-forgings- and in tool and mould making. Note: Calculate the speed based on the effectiveDw. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2 Overhang L1: 45 mm Overall length Ltot: 121 mmd1: 22 mm ShankDs h6: 25 mm Insert screw: 219875 25IP- 6.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.