Zoro Homepage

Steel Copy Mill, Short, Plain Shank, 32mm Diameter

  • Mfr # 212601 32

  • Zoro # G616121448


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Overall Length
186 mm
Shank Dia.
32 mm
Insert Screw
219876 (30IP. 6.0 Nm)
Cutting Dia.
32 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212601 32
Zoro #
G616121448
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
186 mm
Shank Dia.
32 mm
Cutting Dia.
32 mm
D1 Diameter
27 mm

Details

Insert Screw
219876 (30IP. 6.0 Nm)
Item
Copy mill
Coolant Through
Yes
Dia
32 mm
Shank Type
Plain shank
Number of Teeth
2
Overhang
100 mm
Tool Exchange
PowerCard

Description

Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Steel - for general use in machining drop-forgings- and in tool and mould making. Note: Calculate the speed based on the effectiveDw. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2 Overhang L1: 100 mm Overall length Ltot: 186 mmd1: 27 mm ShankDs h6: 32 mm Insert screw: 219876 30IP. 6.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.