Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Copy Mill, with Threaded Shank, 10mm Diameter

  • Mfr # 212620 10

  • Zoro # G716121454


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Cutting Dia.
10 mm
Overall Length
23 mm
Insert Screw
219871 (8IP; 1.2 Nm)
Diameter 2
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212620 10
Zoro #
G716121454
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
10 mm
Overall Length
23 mm
Diameter 2
9.5 mm
Diameter 1
5.5 mm
Length 1
23 mm

Details

Coolant Through
No
Item
Copy mill
Insert Screw
219871 (8IP; 1.2 Nm)
Tool Exchange
PowerCard
Number of Teeth
2
Shank Type
with threaded shank
Mounting Thread
M5
Dia
10 mm

Description

Version: Without through-coolant feed. Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Steel - for general use in machining drop-forgings- and in mould making. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: no Number of cutting edges Z: 2D1 h6: 5.5 mmD2: 9.5 mm Overall length Ltot: 23 mm Length 1: 23 mm Mounting thread M: M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.