Zoro Homepage

Steel Copy Mill, with Threaded Shank, 20mm Diameter

  • Mfr # 212620 20

  • Zoro # G216121367


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
20 mm
Insert Screw
219874 (20IP; 5.0 Nm)
Coolant Through
No
Overall Length
28 mm
Diameter 2
18.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212620 20
Zoro #
G216121367
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
20 mm
Overall Length
28 mm
Diameter 2
18.5 mm
Length 1
28 mm
Diameter 1
10.5 mm

Details

Insert Screw
219874 (20IP; 5.0 Nm)
Item
Copy mill
Coolant Through
No
Shank Type
with threaded shank
Number of Teeth
2
Tool Exchange
PowerCard
Dia
20 mm
Mounting Thread
M10

Description

Version: Without through-coolant feed. Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Steel - for general use in machining drop-forgings- and in mould making. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: no Number of cutting edges Z: 2D1 h6: 10.5 mmD2: 18.5 mm Overall length Ltot: 28 mm Length 1: 28 mm Mounting thread M: M10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.