
Steel Copy Mill, with Threaded Shank, 25mm Diameter
Mfr # 212620 25
Zoro # G816121408
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Overall Length
35 mm
Coolant Through
No
Insert Screw
219875 (25IP; 6.0 Nm)
Cutting Dia.
25 mm
Shank Type
with threaded shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212620 25
Zoro #
G816121408
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
35 mm
Cutting Dia.
25 mm
Diameter 1
12.5 mm
Length 1
35 mm
Diameter 2
21 mm
Details
Item
Copy mill
Coolant Through
No
Insert Screw
219875 (25IP; 6.0 Nm)
Shank Type
with threaded shank
Tool Exchange
PowerCard
Dia
25 mm
Mounting Thread
M12
Number of Teeth
2
Description
Version: Without through-coolant feed. Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Steel - for general use in machining drop-forgings- and in mould making. Note: Calculate the speed based on the effectiveDw. Tool exchange: PowerCard Through-coolant: no Number of cutting edges Z: 2D1 h6: 12.5 mmD2: 21 mm Overall length Ltot: 35 mm Length 1: 35 mm Mounting thread M: M12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.