Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Copy Mill, with Threaded Shank, 8mm Diameter

  • Mfr # 212620 8

  • Zoro # G416121440


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23 mm
Cutting Dia.
8 mm
Coolant Through
No
Insert Screw
219870 (7IP; 0.9 Nm)
Mounting Thread
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212620 8
Zoro #
G416121440
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
23 mm
Cutting Dia.
8 mm
Diameter 2
9.5 mm
Diameter 1
5.5 mm
Length 1
13 mm

Details

Item
Copy mill
Coolant Through
No
Insert Screw
219870 (7IP; 0.9 Nm)
Dia
8 mm
Mounting Thread
M5
Shank Type
with threaded shank
Number of Teeth
2
Tool Exchange
PowerCard

Description

Version: Without through-coolant feed. Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Without through-coolant feed. Application: General use for finishing and semi-finishing operations. Steel - for general use in machining drop-forgings- and in mould making. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP. Tool exchange: PowerCard Through-coolant: no Number of cutting edges Z: 2D1 h6: 5.5 mmD2: 9.5 mm Overall length Ltot: 23 mm Length 1: 13 mm Mounting thread M: M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.