Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Side Milling Cutter, Plain Shank, 2.2mm Width, 63mm Diameter, 4 Inserts

  • Mfr # 218412 63/4

  • Zoro # G116121429


product price: $1,086.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
4
Cutting Dia.
63 mm
Shank Dia.
32 mm
Shank Type
Plain shank
Collar Length
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218412 63/4
Zoro #
G116121429
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
63 mm
Shank Dia.
32 mm
Collar Length
37 mm
Overall Length for ap 2.2 mm
100.5 mm
Min. Cutting Depth
0.01
Collar Dia.
31.5 mm
Overall Length for ap 1.5 mm
99.9 mm
Max. Cutting Depth
15.75 mm

Details

Number of Teeth
4
Item
Side milling cutter
Shank Type
Plain shank
Dia/No. of Cutting Edges
63 mm/4
Coolant Through
No
Tool Material
HSS

Description

Version: High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade. Application: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Use of the advertising text: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Order number: 218440 to 218444 see main catalogue Attention: Please order the assembly key No. 279940 separately. Note: Side and parting-off milling cutters available up toD = 200 mm. HSS spare blades can be reordered as accessories. Through-coolant: no maximum cutting depth ae max: 15.75 mm Collard1: 31.5 mm Collar length L1: 37 mm Overall length Ltot for ap 1.5 mm: 99.9 mm Overall length Ltot for ap 2.2 mm: 100.5 mm ShankDs h6: 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.