Zoro Homepage

Steel Side Milling Cutter, with Threaded Shank, 1.5mm Width, 63mm Diameter, 4 Inserts

  • Mfr # 218415 63/4

  • Zoro # G316121434


product price: $1,086.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
63 mm
Number of Teeth
4
Diameter 1
17 mm
Mounting Thread
M16
Diameter 2
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218415 63/4
Zoro #
G316121434
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
63 mm
Diameter 1
17 mm
Diameter 2
29 mm
Max. Cutting Depth
15.75 mm
Overall Length for ap 2.2 mm
40 mm
Min. Cutting Depth
0.01 mm
Overall Length for ap 1.5 mm
33.4 mm

Details

Item
Side milling cutter
Number of Teeth
4
Mounting Thread
M16
Dia/No. of Cutting Edges
63 mm/4
Tool Material
Steel
Shank Type
with thread
Coolant Through
No

Description

Version: High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade. Specially for use in deep cavities. Application: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Attention: Please order the assembly key No. 279940 separately. Note: Side and parting-off milling cutters available up toD = 200 mm. HSS spare blades can be reordered as accessories. Through-coolant: no Number of cutting edges Z: 4 maximum cutting depth ae max: 15.75 mmD1 h6: 17 mm Overall length Ltot for ap 1.5 mm: 33.4 mm Overall length Ltot for ap 2.2 mm: 40 mmD2: 29 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.