Zoro Homepage

Steel Side Milling Cutter, with Threaded Shank, 2.2mm Width, 50mm Diameter, 4 Inserts

  • Mfr # 218418 50/4

  • Zoro # G716121447


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
50 mm
Number of Teeth
4
Coolant Through
No
Min. Cutting Depth
0.01 mm
Mounting Thread
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218418 50/4
Zoro #
G716121447
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
50 mm
Min. Cutting Depth
0.01 mm
Diameter 1
12.5 mm
Diameter 2
25 mm
Max. Cutting Depth
12.75 mm
Overall Length for ap 2.2 mm
32 mm
Overall Length for ap 1.5 mm
31.4 mm

Details

Item
Side milling cutter
Number of Teeth
4
Coolant Through
No
Mounting Thread
M12
Tool Material
Steel
Dia/No. of Cutting Edges
50 mm/4
Shank Type
with thread

Description

Version: High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade. Specially for use in deep cavities. Application: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Attention: Please order the assembly key No. 279940 separately. Note: Side and parting-off milling cutters available up toD = 200 mm. HSS spare blades can be reordered as accessories. Through-coolant: no Number of cutting edges Z: 4 maximum cutting depth ae max: 12.75 mmD1 h6: 12.5 mm Overall length Ltot for ap 1.5 mm: 31.4 mm Overall length Ltot for ap 2.2 mm: 32 mmD2: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.