Zoro Homepage

Steel Side/Parting Off Milling Cutter, with Collar, 100mm Diameter, 8 Inserts

  • Mfr # 218430 100/8

  • Zoro # G016121420


product price: $1,153.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
100 mm
Number of Teeth
8
Min. Cutting Depth
0.01 mm
Shank Type
with bore
Overall Length for ap 3.1 mm
52.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218430 100/8
Zoro #
G016121420
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
100 mm
Min. Cutting Depth
0.01 mm
Overall Length for ap 3.1 mm
52.8 mm
Overall Length for ap 1.5 mm
51.4 mm
Max. Cutting Depth
26 mm
Mounting Bore Dia.
27 mm
Collar Dia.
48 mm
Overall Length for ap 2.2 mm
52 mm
Base Toolholder Dia.
48 mm

Details

Number of Teeth
8
Item
Side milling cutter
Dia/No. of Cutting Edges
100 mm/8
Shank Type
with bore
Coolant Through
No

Description

Version: High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade. Application: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Use of the advertising text: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Order number: 218440 to 218444 see main catalogue Attention: Please order the assembly key No. 279940 separately. Note: Side and parting-off milling cutters available up toD = 200 mm. HSS spare blades can be ordered extra. Through-coolant: no Number of cutting edges Z: 8 maximum cutting depth ae max: 26 mm Collard1: 48 mm Base toolholderd2: 48 mm Overall length Ltot for ap 1.5 mm: 51.4 mm Overall length Ltot for ap 2.2 mm: 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.