
Steel Side/Parting Off Milling Cutter, with Collar, 63mm Diameter, 4 Inserts
Mfr # 218430 63/4
Zoro # G016121345
product price: $921.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
4
Cutting Dia.
63 mm
Min. Cutting Depth
0.01 mm
Overall Length for ap 2.2 mm
52 mm
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218430 63/4
Zoro #
G016121345
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Dia.
63 mm
Min. Cutting Depth
0.01 mm
Overall Length for ap 2.2 mm
52 mm
Base Toolholder Dia.
40 mm
Overall Length for ap 3.1 mm
52.8 mm
Mounting Bore Dia.
22 mm
Collar Length
38 mm
Overall Length for ap 1.5 mm
51.4 mm
Collar Dia.
32 mm
Max. Cutting Depth
15.5 mm
Details
Item
Side milling cutter
Number of Teeth
4
Coolant Through
No
Shank Type
with bore
Dia/No. of Cutting Edges
63 mm/4
Description
Version: High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade. Application: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Use of the advertising text: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Order number: 218440 to 218444 see main catalogue Attention: Please order the assembly key No. 279940 separately. Note: Side and parting-off milling cutters available up toD = 200 mm. HSS spare blades can be ordered extra. Through-coolant: no Number of cutting edges Z: 4 maximum cutting depth ae max: 15.5 mm Collard1: 32 mm Base toolholderd2: 40 mm Collar length L1: 38 mm Overall length Ltot for ap 1.5 mm: 51.4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.