Zoro Homepage

Steel Tape Measure, with Belt Clip, 3 m

  • Mfr # 461992 3

  • Zoro # G314386392


product price: $15.69
/ea

Key Features

Blade Length
3 m
Blade Width
16 mm
Standards
EG II
Material
Stainless Steel, INOX
Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461992 3
Zoro #
G314386392
UPC #
-
Country of Origin
Germany

Dimensions

Blade Length
3 m
Blade Width
16 mm
Diameter
62 mm
Band Length
3 m
Width
24 mm

Details

Item
Measuring tape
Standards
EG II
Material
Stainless Steel, INOX

Description

Stainless steel tape with wear-resistant stove-enamelled markings. With a handy belt clip. Advantage: The convex camber allows the tape to lie flat on the desk, so that dimensions can be read and transferred easily and without errors. Function: Runs out automatically at the push of a button and stops when the button is released.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.