
Steel Tape Measure, with Belt Clip and Hinged Hook, 3 m
Mfr # 461992 3H
Zoro # G014386418
product price: $18.29
/eaKey Features
Blade Length
3 m
Blade Width
16 mm
Diameter
62 mm
Width
24 mm
Material
Stainless Steel, INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461992 3H
Zoro #
G014386418
UPC #
-
Country of Origin
Germany
Dimensions
Blade Length
3 m
Blade Width
16 mm
Diameter
62 mm
Width
24 mm
Band Length
3 m
Details
Item
Measuring tape
Material
Stainless Steel, INOX
Standards
EG II
Description
Stainless steel tape with wear-resistant stove-enamelled markings. With a handy belt clip. With hinged hook. Advantage: The convex camber allows the tape to lie flat on the desk, so that dimensions can be read and transferred easily and without errors. Function: Runs out automatically at the push of a button and stops when the button is released.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.