Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stepped drill HSS-E, uncoated, Cutter Dia. 30-40mm

  • Mfr # 118320 30-40

  • Zoro # G314376171


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
13 mm
Shank Type - Machining
Three Drive Flats Shank
Material - Machining
HSS E
Finish - Machining
Uncoated
Overall Length
98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118320 30-40
Zoro #
G314376171
UPC #
-
Country of Origin
Germany

Dimensions

Shank Diameter
13 mm
Overall Length
98 mm
Size Range
30-40 mm

Details

Item
Stepped drill
Shank Type - Machining
Three Drive Flats Shank
Material - Machining
HSS E
Finish - Machining
Uncoated

Description

With cylindrical spotting drill, Dia. figures shown in the flute. Three drive flats on the shank. Application: Drilling and deburring, maximum material thickness = step height see table. Shank: Three drive flats shank Step height: 5 mm Overall length: 98 mm Shank Dia. 13 mm Drill steps in increments of: 1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.