Zoro Homepage

Stepped drill HSS-E, uncoated, Cutter Dia. MF

  • Mfr # 118320 MF

  • Zoro # G614376109


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
12 mm
Shank Type - Machining
Three Drive Flats Shank
Material - Machining
HSS E
Finish - Machining
Uncoated
Overall Length
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118320 MF
Zoro #
G614376109
UPC #
-
Country of Origin
Germany

Dimensions

Shank Diameter
12 mm
Overall Length
94 mm
Size Range
MF

Details

Item
Stepped drill
Shank Type - Machining
Three Drive Flats Shank
Material - Machining
HSS E
Finish - Machining
Uncoated

Description

With cylindrical spotting drill, Dia. figures shown in the flute. Three drive flats on the shank. Size MF combination stepped drill core holes and through holes for metric fine threads to DIN 60423 M12x1.5, M16x1.5, M20x1.5, M25x1.5, M32x1.5, M40x1.5 Application: Drilling and deburring, maximum material thickness = step height see table. Shank: Three drive flats shank Step height: 4 mm Overall length: 94 mm Shank Dia. 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.