Zoro Homepage

Stepped drill HSS, TiAlN, Cutter Dia. 6-30mm

  • Mfr # 118324 6-30

  • Zoro # G714376702


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Shank Diameter
10 mm
Shank Type - Machining
Three Drive Flats Shank
Material - Machining
HSS
Finish - Machining
TiAlN
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118324 6-30
Zoro #
G714376702
UPC #
-
Country of Origin
Germany

Dimensions

Shank Diameter
10 mm
Overall Length
100 mm
Size Range
6-30 mm

Details

Item
Stepped drill
Shank Type - Machining
Three Drive Flats Shank
Material - Machining
HSS
Finish - Machining
TiAlN

Description

With cylindrical spotting drill, Dia. figures shown in the flute. Three drive flats on the shank. Stepped drill with spiral flutes for optimum chip evacuation and high-performance coating for high wear resistance. Application: Drilling and deburring, maximum material thickness = step height see table. Shank: Three drive flats shank Step height: 4 mm Overall length: 100 mm Shank Dia. 10 mm Drill steps in increments of: 2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.