Zoro Homepage

Stepped drill HSS, TiAlN, Cutter Dia. PG

  • Mfr # 118324 PG

  • Zoro # G914376755


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
12 mm
Shank Type - Machining
Three Drive Flats Shank
Material - Machining
HSS
Finish - Machining
TiAlN
Overall Length
93 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118324 PG
Zoro #
G914376755
UPC #
-
Country of Origin
Germany

Dimensions

Shank Diameter
12 mm
Overall Length
93 mm
Size Range
PG

Details

Item
Stepped drill
Shank Type - Machining
Three Drive Flats Shank
Material - Machining
HSS
Finish - Machining
TiAlN

Description

With cylindrical spotting drill, Dia. figures shown in the flute. Three drive flats on the shank. Stepped drill with spiral flutes for optimum chip evacuation and high-performance coating for high wear resistance. Combination stepped drill core and through holes for conduit threads to DIN40430 PG7, PG8, PG11, PG13-5, PG16, PG21 Application: Drilling and deburring, maximum material thickness = step height see table. Shank: Three drive flats shank Step height: 4 mm Overall length: 93 mm Shank Dia. 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.