Stepped drill set HSS, TiAlN, Cutter Dia. DC: 4-30mm
Mfr # 118332 4-30
Zoro # G214376615
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
HSS
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118332 4-30
Zoro #
G214376615
UPC #
-
Country of Origin
Germany
Details
Item
Stepped drill
Drill Bit Material
HSS
Finish - Machining
TiAlN
Description
Set of 3 stepped drills and 1 cutting compound No. 118160 in a case. Application: Drilling and deburring of plain holes in material up to 4 / 6 mm strength. Content: 1x each stepped drill: No. 118324 size 4 12, 12 20, 20 30 Cutting compound: No. 118160 Shank: Three drive flats shank Drill steps in increments of: 1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.