Zoro Homepage

Stepped jaw, Movable, for Jaw Width: 125mm

  • Mfr # 361295 125

  • Zoro # G715324801


product price: $557.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361295 125
Zoro #
G715324801
UPC #
-
Country of Origin
Germany

Description

Coated, hardened and ground. Fastening screws. Application: To take front jaws No. 361140-361151. Material: Hardened steel. Suitable for: No. 360400 125, 360465 125, 360500 125, 360510 125, 360565 125, 360605 125, 361302 125, 361290 125G together with Allmatic Titan 1 and Allmatic SC125. Note: The front jaws are attached using an M6 bolt. Jaw width b: 125 mm c: 24 mm c1: 59 mm Jaw height h: 39.5 mm Height h1: 19 mm Jaw length l: 82 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.