Zoro Homepage

Stop Damper with Spring Cylindrical, Shank Diameter: 25mm

  • Mfr # 319775 25

  • Zoro # G115232393


product price: $242.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319775 25
Zoro #
G115232393
UPC #
-
Country of Origin
Italy

Description

Application: Sturdy bar stop with spring damping, ground back-stop disc. Damping compensation of maximum 3 mm. Cylindrical version suitable for all types of turret. Plain shank with length adjustment. Dia D2: 35 mm Length L: 62 mm Lmax: 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.