Zoro Homepage

Stubby Open End Wrench / Ratcheting Wrench, 72 Teeth, 11 mm

  • Mfr # 614816 11

  • Zoro # G214386300


product price: $25.99
/ea

Key Features

Finish
Matt Chrome-Plated
Overall Length
99 mm
Material
Chrome vanadium steel
Size
11 mm
Number of Geared Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614816 11
Zoro #
G214386300
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
99 mm
Size
11 mm
Ring Thickness
8.3 mm
Maximum Ring Diameter d2
22.5 mm
Jaw Width
24 mm
Jaw Height
5.3 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Manufacturing process
Drop Forged
Ring setting
0 Degrees
Working arc
5 Degrees

Description

Drop forged. Ring end with especially smooth-running, robust ring ratchet. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. wrench length L: 99 mm Jaw width b: 24 mm Jaw height h1: 5.3 mm Ring thickness h2: 8.3 mm Ring D: 22.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.