Zoro Homepage

Stubby Open End Wrench / Ratcheting Wrench, 72 Teeth, 13 mm

  • Mfr # 614816 13

  • Zoro # G314386316


product price: $28.59
/ea

Key Features

Finish
Matt Chrome-Plated
Overall Length
107 mm
Material
Chrome vanadium steel
Size
13 mm
Number of Geared Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614816 13
Zoro #
G314386316
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
107 mm
Size
13 mm
Jaw Width
27.1 mm
Jaw Height
6 mm
Ring Thickness
9.3 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Manufacturing process
Drop Forged
Working arc
5 Degrees
Ratchet torque rating
115 N·m
Ring setting
0 Degrees

Description

Drop forged. Ring end with especially smooth-running, robust ring ratchet. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. wrench length L: 107 mm Jaw width b: 27.1 mm Jaw height h1: 6 mm Ring thickness h2: 9.3 mm Ring D: 25.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.