Zoro Homepage

Stubby Open End Wrench / Ratcheting Wrench, 72 Teeth, 19 mm

  • Mfr # 614816 19

  • Zoro # G614386610


product price: $37.89
/ea

Key Features

Finish
Matt Chrome-Plated
Overall Length
137 mm
Material
Chrome vanadium steel
Number of Geared Teeth
72
Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614816 19
Zoro #
G614386610
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
137 mm
Size
19 mm
Jaw Width
40.3 mm
Ring Thickness
11.5 mm
Jaw Height
8.5 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Ring setting
0 Degrees
Manufacturing process
Drop Forged
Working arc
5 Degrees
Ratchet torque rating
325 N·m

Description

Drop forged. Ring end with especially smooth-running, robust ring ratchet. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. wrench length L: 137 mm Jaw width b: 40.3 mm Jaw height h1: 8.5 mm Ring thickness h2: 11.5 mm Ring D: 34.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.