
Stubby Open End Wrench / Ratcheting Wrench Set, 10 Pc, 8 mm to 19 mm
Mfr # 614818 10
Zoro # G614420239
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Finish
Matt Chrome-Plated
Wrench Material
Chrome vanadium steel
Working arc
5 Degrees
Manufacturing process
Drop Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614818 10
Zoro #
G614420239
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Stubby Open End Wrench / Ratcheting Wrench Set
Finish
Matt Chrome-Plated
Number of Pieces
10
Wrench Material
Chrome vanadium steel
Working arc
5 Degrees
Manufacturing process
Drop Forged
Description
Drop forged. Ring end with especially smooth-running, robust ring ratchet. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. Supplied with: 1 each wrench No. 614816 in sizes 8, 9, 10, 11, 13, 14, 16, 17, 18, 19. Note: Spare tool wallets can be found under No. 614835 / 614836.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.