Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stubby Open End Wrench / Ratcheting Wrench Set, 5 Pc, 8 mm to 17 mm

  • Mfr # 614818 5

  • Zoro # G214420233


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Finish
Matt Chrome-Plated
Wrench Material
Chrome vanadium steel
Manufacturing process
Drop Forged
Working arc
5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614818 5
Zoro #
G214420233
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Stubby Open End Wrench / Ratcheting Wrench Set
Finish
Matt Chrome-Plated
Number of Pieces
5
Wrench Material
Chrome vanadium steel
Manufacturing process
Drop Forged
Working arc
5 Degrees

Description

Drop forged. Ring end with especially smooth-running, robust ring ratchet. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. Supplied with: 1 each wrench No. 614816 in sizes 8, 10, 13, 16, 17. Note: Spare tool wallets can be found under No. 614835 / 614836.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.