Zoro Homepage

Synchro Tool Head for ER32, Tap Shank Diameter: 7mm

  • Mfr # 338186 7

  • Zoro # G415819256


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338186 7
Zoro #
G415819256
UPC #
-
Country of Origin
India

Description

Tapping and thread forming on machines with synchronised spindles. Minimum Length Adjustment: +0.5mm / -0.2 mm. Compensation for synchronisation errors, hence better thread quality and clear increase in tool life. For collet chucks and driven tools to ISO 15488 DIN 6499. Suitable for left-hand and right-hand threads. Standard: Minimum Length Adjustment: +0.5mm / -0.2 mm. Compensation for synchronisation errors, hence better thread quality and clear increase in tool life. Suitable for: ER synchro collet No. 338180. Through-coolant: yes, with max. 50 bar Dia D2: 25 mm for tap shank Dia d2 DIN 371: M7 for tap shank Dia d2 DIN 374/376: M9-10 Overhang L1: 19 mm Shank square: 5.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.