Zoro Homepage

T-handle, 3/8 inch Drive, Overall Length: 200 mm

  • Mfr # 635729 200

  • Zoro # G111460806


product price: $22.25
/ea

Key Features

Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635729 200
Zoro #
G111460806
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
200 mm

Details

Item
Sliding T-handle

Description

T-handle, 3/8 inch Drive, Overall Length: 200 mm. Version: With movable sliding head. Standard: DIN 3122-A 10 external square according to DIN 3120-A 10 with spring-loaded ball - for inner square according to DIN 3120-C 10 with grooves. Material: Chrome vanadium steel- chrome-plated. Suitable for: Manual use. Square drive: 3/8 in overall length: 200 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.