Zoro Homepage

T-Handle Nut Driver, Long, 12 mm

  • Mfr # 622552 12

  • Zoro # G114386226


product price: $33.19
/ea

Key Features

Shank Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622552 12
Zoro #
G114386226
UPC #
-
Country of Origin
Slovenia

Dimensions

Shank Size
12 mm

Description

Cleanly formed, deep hexagon spinner head. Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. overall length: 275 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.