Zoro Homepage

T-Handle Nut Driver Set, Long, 3 Pc, 8 mm - 13 mm

  • Mfr # 622556 3

  • Zoro # G814403865


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Shank Length
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622556 3
Zoro #
G814403865
UPC #
-
Country of Origin
Slovenia

Dimensions

Shank Length
200 mm

Description

Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. Content: 1 pc. each No. 622552: Size 8, 10, 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.