Zoro Homepage

T-handle Organizer for Perforated Boards

  • Mfr # 955705 3A

  • Zoro # G811470181


product price: $28.29
/ea

Key Features

Series
Easyfix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955705 3A
Zoro #
G811470181
UPC #
-
Country of Origin
Germany

Details

Item
Screwdriver holders
Series
Easyfix

Description

T-handle Organizer for Garant Easyfix Perforated Boards. Version: Simple insertion in a perforated panel with just one hand- no tools required. Fixed retention without screw fastening- thereby avoiding scratches on the perforated panel. Suitable for: All GARANT and HOLEX items with 9x9 mm on a 37 mm grid. 3 screwdrivers size for Torx size TX8 - TX50- or 3 hexagon socket drivers size 2 mm - 8 mm. Supplied with: All the associated base plates. suitable for screwdrivers for Torx size: TX8 - TX50 suitable for internal hexagon size: 2 - 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.